The Norton Clipper Classic cup grinder provides efficient material removal rate thanks to the small contact surfaces of the segments. The cups also have flat sides to avoid damaging walls or ceilings during flush grinding.
applications
Portable Grinding
features
Infiltrated High-Density (iHD) segments made with Patented technology for longer life and faster grinding
Unique segment design and large grinding surface provides better comfort with minimal vibration
A thick body for increased safety that allows more pressure when needed but resists flexing that causes breakage
Larger ventilation holes than the conventional single and double row cup wheels for better cooling
RPM [Max]
8730 rpm
Dia.
7 in
Weight
0.0 LB
EAN or UPC
701846017671
We're here for you
with Service Centers across the country - We have your back