- 18 in Overall Length
- 3395 Maximum rpm
description
- This Norton Clipper Classic blade is a laser welded blade at an economical price for general purpose cutting of cured concrete, medium hard aggregate and no steel reinforcement. The bond and diamond combination allow fast cutting action on limited horse powered flat saws.
applications
- Cutting
features
- Consistent performance - low initial price point
- Most aggressive cutting action for general-purpose and masonry applications
- Use when cutting speed and productivity are more important than finish
- Best life and best cut rate and good finish
| Overall Length | 18 in |
| RPM [Max] | 3395 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 701846813617 |

