- 14 in Overall Length
- 4365 Maximum rpm
description
- High performance wet cutting hard aggregates with medium reinforcement. The increased diamond depth in this Norton Clipper Charger blades segment specification allows extended life and fast cut for medium to large jobs. Deep sawing is easily achieved on saws up to 35 HP.
applications
- Cutting
features
- Excellent blend of performance and price
- Most aggressive cutting action for general-purpose and masonry applications
- Use when cutting speed and productivity are more important than finish
- Best life and best cut rate and good finish
| RPM [Max] | 4365 rpm |
| Overall Length | 14 in |
| Weight | 0.0 LB |
| EAN or UPC | 701846813662 |

