Skip to content Skip to navigation menu
Clipper Charger General Purpose Dry Segmented Portable Blade

70184681505

Clipper Charger General Purpose Dry Segmented Portable Blade
Item #115066163
  • Portable Blade
Clipper Charger General Purpose Dry Segmented Portable Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Portable Blade

description

  • This Norton Clipper Charger blade provides high performance when dry cutting on a variety of materials. The segment specification allows extended life and fast cut for medium to large jobs.

applications

  • Cutting

features

  • Excellent blend of performance and price
  • Most aggressive cutting action for general-purpose and masonry applications
  • Use when cutting speed and productivity are more important than finish
  • Best life and best cut rate and good finish
RPM [Max] 15000 rpm
Overall Length 4 in
Weight 0.0 LB
EAN or UPC 701846815055
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison