Skip to content Skip to navigation menu
Clipper Classic General Purpose Dry Double Row Diamond Cup Wheel Diamond Cup Wheel

70184682586

Clipper Classic General Purpose Dry Double Row Diamond Cup Wheel Diamond Cup Wheel
Item #115066173
  • 4 in Diameter
Clipper Classic General Purpose Dry Double Row Diamond Cup Wheel Diamond Cup Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Diameter

description

  • This Norton Clipper Classic cup grinder is available in a range of sizes and segment designs for optimum performance by life or by speed. Ideal for leveling all types of masonry materials, brick, block, concrete and stone. Strategically placed hole designs help ventilate dust from the surface extending life of the cups.

applications

  • Portable Grinding

features

  • Double Row cup grinders provide long life and smooth finish
  • Strategically placed hole designs help ventilate dust from the surface extending the life of the cups
  • Double Row cup wheels are an excellent and economical way to grind a variety of hard materials such as concrete and stone and masonry
  • Consistent Performance- Low Initial Price Point
RPM [Max] 15000 rpm
Dia. 4 in
Weight 0.0 LB
EAN or UPC 701846825863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison