This Norton Clipper Classic wet drill bit is the economical choice for use in harder concrete with heavy reinforcement and masonry materials with good performance.
applications
Core Drilling
features
Consistent performance - low initial price point
Economical choice for use in harder concrete with heavy reinforcement
Laser welded segments for faster penetration
16 in. tube length to produce a 13 in. coring depth
Segment
12
Operating Speed [Max]
665 rpm
Connection Type
Female
Segment Length
0.945 in
Total Height
0.35 in
Connection Size
1 1/4-7
Diameter
6 in
Segment Thickness
0.165 in
RPM [Max]
665 rpm
Weight
0.0 LB
EAN or UPC
701846827713
We're here for you
with Service Centers across the country - We have your back