Skip to content Skip to navigation menu
Clipper Duo Asphalt iHD Asphalt Dry Segmented 16 in High-Speed Blade

70184684544

Clipper Duo Asphalt iHD Asphalt Dry Segmented 16 in High-Speed Blade
Item #115066210
  • 16 in Overall Length
  • 4500 Maximum rpm
Clipper Duo Asphalt iHD Asphalt Dry Segmented 16 in High-Speed Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Overall Length
  • 4500 Maximum rpm

description

  • The Norton Clipper DUO Asphalt is a dry cutting laser welded blade ideal for asphalt and green concrete. Laser welded drop segment wear-retardant extends blade life. Scoop gullets for faster swarf removal increases cut speed. Stroboscopic indicators to control cut depth and show rotation direction.

applications

  • Cutting

features

  • Dual segment technology provides smoother blade cutting surface and reduced wear of segments
  • Special laser welded drop segments prevent under cutting and extend blade life
  • Patented Stroboscopic indicators help to control blade depth and rotation
  • Scoop gullets provide faster debris removal increasing cutting speeds
RPM [Max] 4500 rpm
Overall Length 16 in
Weight 0.0 LB
EAN or UPC 701846845441
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison