Clean, detail and finish medium girt with your right angled grinder by making excellent cuts produced by Blue Fire R884P medium grit center mount fiberglass HD flat flap disc. With a high-performance zirconia alumina plus abrasive, this type 27 disc, lasts 30 percent longer than competitive discs. The high density semi-open flaps help to minimize loading, while the durable fiberglass and resin backing plates give the discs the ability to absorb vibration yet remain light in weight.
applications
Clean and Detail
Finishing
features
Type 27 flat flap disc with high-performance zirconia alumina plus abrasive provides excellent cut and up to 30% longer life than competitive zirconia alumina products
Smooth running, high density/jumbo semi-open flaps improve life, minimize loading on soft metals, and make these act like finer grits
Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
Better tier choice for medium girt cleaning, detailing, and finishing
Dia.
4 1/2 in
Backing Wt.
X
Attachment Type
Center Mount
Grit
P120
Backing Material
Fiberglass, Cotton
Color
Black
Grade
Medium Grit
Abrasive Material
Zirconia Alumina
Wheel Type
Type 27
Center Hole
7/8 in
RPM [Max]
13300 rpm
Weight
0.0 LB
EAN or UPC
776960900857
We're here for you
with Service Centers across the country - We have your back