Clean, detail and finish in tight spaces with this Type 27 Blaze R980P medium grit TR (Type III) plastic flat mini flap disc. An innovative ceramic alumina abrasive grain provides 50 to 200 percent longer product life than other flap discs when used on hard-to-grind materials such as stainless steel, cobalt and titanium. Flexible, high-strength plastic backing plates help absorb vibrations for ergonomically friendly use, especially on smaller machines. Polyester Y-weight flaps provide excellent fray resistance and grain retention, as well as cool and fast cutting.
applications
Clean and Detail
Finishing
features
Type 27 quick-change mini flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably faster cut rate
Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
The best choice for cleaning, detailing, and finishing in tight spaces
Grade
Medium Grit
Backing Material
Plastic, Polyester
Wheel Type
Type 27
Dia.
3 in
Grit
120
RPM [Max]
30000 rpm
Abrasive Material
Ceramic Alumina
Backing Wt.
Y
Disc Type
TR (Type III)
Color
Orange
Weight
0.0 LB
EAN or UPC
776960901540
We're here for you
with Service Centers across the country - We have your back