Clean, detail and finish 300 and 400 Series stainless steels, super alloys and titanium in tight spaces with your right angle grinder by using this Blaze R980P medium grit TS (Type II) plastic flat mini flap disc. A strong yet flexible plastic backing plate absorbs vibration, making this disc comfortable to use in a small grinder. Y-weight polyester flaps' supersized grinding aid offers fray resistance, grain retention, extended lifespan and a cool, fast cut. With the latest generation's ceramic alumina abrasive grain, this disc lasts 50 to 200 percent longer than other discs against tough materials.
applications
Clean and Detail
Finishing
features
Type 27 quick-change mini flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably faster cut rate
Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
The best choice for cleaning, detailing, and finishing in tight spaces
RPM [Max]
30000 rpm
Color
Orange
Dia.
2 in
Wheel Type
Type 27
Abrasive Material
Ceramic Alumina
Grit
120
Disc Type
TS (Type II)
Backing Material
Plastic, Polyester
Grade
Medium Grit
Backing Wt.
Y
Weight
0.0 LB
EAN or UPC
776960901595
We're here for you
with Service Centers across the country - We have your back