Handle coarse grit blending, beveling, stock removal and deburring in tight places with this Blue Fire R884P coarse grit TR (type III) plastic flat mini flap disc on your right angle grinder. Its high-performance zirconia alumina plus abrasive provides an aggressive cut, while its semi-open coated polyester flaps minimize loading on aluminum and enjoy great durability. The plastic backing plates provide flexibility and absorb vibration well. This disc fits on smaller machines, making it ergonomically friendly for the operator.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 27 quick-change mini flat flap disc with high-performance zirconia alumina plus abrasive for aggressive cut and long life
Polyester flaps with semi-open coat provide improved durability and minimizes loading on aluminum
Mini flap discs' high-strength plastic backing plates are flexible and absorb vibration
this along with the discs' use on smaller machines, makes them a very ergonomically friendly choice
Excellent choice for coarse grit blending, deburring, and stock removal in tight places
Grade
Extra Coarse Grit
Backing Wt.
Y
Grit
P40
Disc Type
TR (Type III)
Wheel Type
Type 27
Color
Blue
Dia.
2 in
RPM [Max]
30000 rpm
Backing Material
Plastic, Cotton
Abrasive Material
Zirconia Alumina
Weight
0.0 LB
EAN or UPC
776960901663
We're here for you
with Service Centers across the country - We have your back