Skip to content Skip to navigation menu
NSK Corp.6306DDUNRC3

6306DDUNRC3

RADIAL AND DEEP GROOVE BALL BEARING NSK 6306DDUNRC3 Medium Deep Groove Ball Bearing, 30 mm Dia Bore, 72 mm OD, 1 Row, 19 mm W, 28000 N Dynamic/15000 N Static Load
Item #110423790
  • 30 mm Inside Diameter
  • 72 mm Outside Diameter
  • Deep Groove Bearing
NSK Corp.6306DDUNRC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm Inside Diameter
  • 72 mm Outside Diameter
  • Deep Groove Bearing
Series 63
Bearing Type Deep Groove
No. of Rows Single
O.D. 72 mm
I.D. 30 mm
Weight 0.75 LB
EAN or UPC 29176532917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison