Parker Hannifin Corp.
410011115
Directair 2 Series Body Ported Directional Control Valve
Item #100491736
-
Prop 65
- Directair 2 Series Valve
- 4-Way
- 2 Position
- Solenoid Actuated
- Spring Return
| Valve Duty | Standard Duty |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Temperature Range [Max] | 175 °F |
| Wiring Options | None |
| Temperature Range [Min] | 32 °F |
| Overrides | No Overrides |
| Valve Body Style | Body Ported |
| Solenoid | Single |
| Return Type | Spring |
| Lights | No |
| Valve Type | 4-Way, 2 Position |
| Coil Style | Class B |
| Port Size | 1/8 in |
| Operation | Electric |
| Cv Flow | 0.2 |
| Spool Description | N/A |
| Actuator Type | Solenoid |
| Operating Pressure Range | 45 psi to 150 psi |
| Stations | N/A |
| Series | Directair 2 Series |
| Installed Options | None |
| Port Type | NPT |
| Weight | 2.0 LB |
-
Prop 65

