- Hi-Vis Green Color
- Small Glove Size
- Nitrile Coating
description
- Seamless Knit HPPE Blended Glove with Foam Padded Palm, Sandy Nitrile Coated Palm & Fingertips
features
- High-Visibility Green HPPE/ Glass/ Poly/ Spandex Shell
- Black Sandy Nitrile Palm Dip
- Knit Wrist with Color-Coded Hem
- Padded Palm
- TPR Molded Knuckle Impact Protection
- TPR Pads on Back of Hand
- ANSI Cut Level 6
- EN 388: 3542
| Wash Temperature | 104 ⁰F |
| Liner Material | PolyKor |
| Color | Hi-Vis Yellow |
| Dry Instructions | Hang Dry |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Standard | EN 388 3X42, EN 388 2016 3X42FP, EN 388 A 3, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N F, EN 388 I P, ANSI Method TDM, ANSI Gram 3387, ANSI Cut 9 A6 |
| Glove Size | Small |
| Grip | MicroSurface |
| Bleach | Do Not Bleach |
| Gauge | 13 |
| Coating Color | Black |
| Construction | Coated Seamless Knit |
| Wash Instructions | Machine Wash |
| Cut Level | A6 |
| Size | S |
| CRH | 2:10 |
| Impact | Finger, Thumb, Back of Hand |
| Coating Coverage | Palm & Fingers |
| Weight | 0.48 LB |
| EAN or UPC | 72874084097 |

