- Yellow
- 5X-Large
| Fabric | Polyester, PVC |
| Thickness | 0.35 mm |
| Color | Yellow |
| Size | 5XL |
| Closure Type | Snap |
| Wash Instructions | Do Not Wash |
| Weight | 1.32 LB |
| EAN or UPC | 616314194009 |
| Fabric | Polyester, PVC |
| Thickness | 0.35 mm |
| Color | Yellow |
| Size | 5XL |
| Closure Type | Snap |
| Wash Instructions | Do Not Wash |
| Weight | 1.32 LB |
| EAN or UPC | 616314194009 |