- Yellow
- X-Large
| Fabric | Polyester, PVC |
| Size | XL |
| Thickness | 0.35 mm |
| Wash Instructions | Do Not Wash |
| Closure Type | Snap |
| Color | Yellow |
| Weight | 1.32 LB |
| EAN or UPC | 616314193965 |
| Fabric | Polyester, PVC |
| Size | XL |
| Thickness | 0.35 mm |
| Wash Instructions | Do Not Wash |
| Closure Type | Snap |
| Color | Yellow |
| Weight | 1.32 LB |
| EAN or UPC | 616314193965 |