PIP
201-650B/3X
Rain Bib Overall, .65mm Ribbed PVC /Polyester, Yellow SIZE 3XL-Yellow
Item #113043918
- Yellow
- 3X-Large
| Size | 3XL |
| Fabric | Polyester, PVC |
| Construction | Reinforced Wear Points |
| Color | Yellow |
| Thickness | 0.65 mm |
| Closure Type | Snap |
| Wash Instructions | Do Not Wash |
| Weight | 1.98 LB |
| EAN or UPC | 616314193484 |
