PIP
201-650B/5X
Rain Bib Overall, .65mm Ribbed PVC /Polyester, Yellow SIZE 5XL-Yellow
Item #113043920
- Yellow
- 5X-Large
| Size | 5XL |
| Construction | Reinforced Wear Points |
| Closure Type | Snap |
| Wash Instructions | Do Not Wash |
| Fabric | Polyester, PVC |
| Color | Yellow |
| Thickness | 0.65 mm |
| Weight | 1.98 LB |
| EAN or UPC | 616314193507 |
