PIP
205-420B/M
Rain Bib Overall .42mm PVC/Nylon/ PVC, FR Treated, Green SIZE M-Green
Item #113043987
- Green
- Medium
| Fabric | PVC, Nylon |
| Thickness | 0.42 mm |
| Size | M |
| Wash Instructions | Do Not Wash |
| Construction | Reinforced Wear Points |
| Color | Green |
| Closure Type | Snap |
| Weight | 2.42 LB |
| EAN or UPC | 616314193682 |
