PIP
205-420CV/M
Rain Coverall .42mm PVC/Nylon/PVC, FR Treated, Hood, Inner Cuff, Green SIZE M-Green
Item #113043995
- Green
- Medium
| Hood | Attached |
| Color | Green |
| Size | M |
| Standard | ASTM D6413 |
| Thickness | 0.42 mm |
| Closure Type | Zipper |
| Construction | Double Storm Flap, Reinforced Wear Points |
| Fabric | Nylon, PVC |
| Wash Instructions | Do Not Wash |
| Weight | 5.29 LB |
| EAN or UPC | 616314193767 |
