- Small Size
- Green Color
- Zipper Closure
description
- Protect against liquid splash and incidental contact with contaminants. The PVC/Nylon/PVC construction provides the necessary durability, while additional features, such as the reinforced wear points and oversized storm flaps, were added to help ensure all-around protection.
features
- Special PVC layered material provides protection against various liquid splashes and incidental contact
- High strength nylon for increased durability
- Seams are welded to enhance protection against chemical permeation
- Reinforced elbows provide added durability
- Oversized storm flap front for additional protection
- Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
| Closure Type | Zipper |
| Color | Green |
| Fabric | PVC, Nylon |
| Thickness | 0.42 mm |
| Size | S |
| Construction | Reinforced Wear Points, Double Storm Flap |
| Hood | Attached |
| Wash Instructions | Do Not Wash |
| Weight | 3.52 LB |
| EAN or UPC | 616314193590 |

