PIP
280-HP1142RSPV-05
Logan, Cap Style, Wheel Ratchet, Type II, Class C, Vented, Hi-Vis Red, SIZE OS-Hi-Vis Red
Item #117373302
| Brim Style | Cap Style |
| Suspension | 4 Point Nylon Webbing Cradle |
| Size | OS |
| Standard | CSA z94 1, ANSI z89, ANSI Type II, Taa Comp |
| Sweatband | Felt Lined Foam |
| Brim Length | Standard |
| Shell Material | HDPE |
| Shell | Vented |
| Size Adjustment | Wheel Ratchet |
| Color | Hi-Vis Red |
| Electrical Class | Class C |
| Weight | 1.01 LB |
| EAN or UPC | 620606005799 |
