Skip to content Skip to navigation menu
Hi-Vis Orange Hook and Loop 5 Pockets 4X-Large Vests

303-5PMTT-OR/4X

Hi-Vis Orange Hook and Loop 5 Pockets 4X-Large Vests
Item #110482444
  • Hi-Vis Orange
  • Hi-Vis Yellow Color
  • 4X-Large Size
Hi-Vis Orange Hook and Loop 5 Pockets 4X-Large Vests
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Orange
  • Hi-Vis Yellow Color
  • 4X-Large Size

description

  • Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.

features

  • Breathable polyester mesh
  • 5 point breakaway
  • 2" two tone tape for optimum visibility
  • Hook and loop closure
  • 2 lower internal pockets
  • 2 upper chest pockets including 4 pen pockets
  • Available in hi-vis lime yellow and hi-vis orange
  • M-5X
Dry Instructions Tumble Dry
Color Hi-Vis Orange
Closure Type Hook and Loop
Construction 5 Point Breakaway
Fabric Mesh, Polyester
Reflective Width 2 in
Clothing Type Vests
Dry Temperature Low Heat
Pockets 5
Wash Temperature 104 ⁰F
Size 4XL
Wash Cycles 25
Standard ANSI Clothing R3, ANSI Type Class R3
Pocket Type Internal Pocket, Pen Pocket, Chest Pocket
Wash Instructions Machine Wash
Bleach Do Not Bleach
Reflective Type Two-Tone
Sustainability Reusable/Launderable
Weight 0.79 LB
EAN or UPC 616314126406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison