PIP
318-1780-BK/4X
Rip Stop Insulated Bib Overall, Removable Bib, Two Tone Tape, Black, 4XL SIZE 4XL-Black
Item #117373427
- Black
- Black
- Hi-Vis Orange
- Hi-Vis Yellow
- 4X-Large
| Standard | ANSI Type Class N |
| Size | 4XL |
| Color | Black |
| Weight | 3.52 LB |
| EAN or UPC | 616314342042 |
