PIP
3678B/2XL
PosiWear, UB Plus, Yellow Coverall, Elastic Wrist and Ankle, Hood SIZE 2XL-Yellow
Item #117166237
- Yellow
- 2X-Large
- Bound
| Clothing Type | Coveralls |
| Ankles | Elastic |
| Hood | Attached |
| Wash Instructions | Do Not Wash |
| Seams | Bound |
| Fabric | PosiWear UB Plus |
| Closure Type | Zipper |
| Size | 2XL |
| Wrists | Elastic |
| Color | Yellow |
| Weight | 15.65 LB |
| EAN or UPC | 662909361288 |
