PIP
3679B/4XL
PosiWear, UB Plus, Yellow Coverall, Hood/Boot, Elastic Wrist/Ankle SIZE 4XL-Yellow
Item #117166246
- Yellow
- 4X-Large
- Bound
| Hood | Attached |
| Wrists | Elastic |
| Closure Type | Zipper |
| Size | 4XL |
| Color | Yellow |
| Seams | Bound |
| Fabric | PosiWear UB Plus |
| Wash Instructions | Do Not Wash |
| Ankles | Elastic |
| Clothing Type | Coveralls |
| Weight | 22.02 LB |
| EAN or UPC | 662909361370 |
