- White
- 3X-Large
| Fabric | PosiWear UB |
| Clothing Type | Coveralls |
| Color | White |
| Size | 3XL |
| Closure Type | Zipper |
| Wash Instructions | Do Not Wash |
| Wrists | Open |
| Seams | Serged |
| Ankles | Open |
| Weight | 15.04 LB |
| EAN or UPC | 616314351716 |
| Fabric | PosiWear UB |
| Clothing Type | Coveralls |
| Color | White |
| Size | 3XL |
| Closure Type | Zipper |
| Wash Instructions | Do Not Wash |
| Wrists | Open |
| Seams | Serged |
| Ankles | Open |
| Weight | 15.04 LB |
| EAN or UPC | 616314351716 |