- White
- 4X-Large
| Color | White |
| Fabric | PosiWear UB |
| Ankles | Open |
| Wrists | Open |
| Size | 4XL |
| Seams | Serged |
| Closure Type | Zipper |
| Wash Instructions | Do Not Wash |
| Clothing Type | Coveralls |
| Weight | 16.27 LB |
| EAN or UPC | 662909370051 |
| Color | White |
| Fabric | PosiWear UB |
| Ankles | Open |
| Wrists | Open |
| Size | 4XL |
| Seams | Serged |
| Closure Type | Zipper |
| Wash Instructions | Do Not Wash |
| Clothing Type | Coveralls |
| Weight | 16.27 LB |
| EAN or UPC | 662909370051 |