- White
- 3X-Large
| Ankles | Elastic |
| Closure Type | Zipper |
| Clothing Type | Coveralls |
| Size | 3XL |
| Wash Instructions | Do Not Wash |
| Wrists | Elastic |
| Color | White |
| Fabric | PosiWear UB |
| Seams | Serged |
| Weight | 15.01 LB |
| EAN or UPC | 662909370242 |
| Ankles | Elastic |
| Closure Type | Zipper |
| Clothing Type | Coveralls |
| Size | 3XL |
| Wash Instructions | Do Not Wash |
| Wrists | Elastic |
| Color | White |
| Fabric | PosiWear UB |
| Seams | Serged |
| Weight | 15.01 LB |
| EAN or UPC | 662909370242 |