PIP
3702/XXXXXL
PosiWear, UB, White Coverall, Elastic Wrist and Ankle SIZE 5XL-White
Item #117166259
- White
- 5X-Large
| Closure Type | Zipper |
| Seams | Serged |
| Ankles | Elastic |
| Fabric | PosiWear UB |
| Color | White |
| Wash Instructions | Do Not Wash |
| Clothing Type | Coveralls |
| Wrists | Elastic |
| Size | 5XL |
| Weight | 17.17 LB |
| EAN or UPC | 662909370266 |
