PIP
3706/XXXL
PosiWear, UB, White Coverall, Hood, Elastic Wrist and Ankle SIZE 3XL-White
Item #116995490
- White
- 3X-Large
| Fabric | PosiWear UB |
| Wrists | Elastic |
| Color | White |
| Ankles | Elastic |
| Clothing Type | Coveralls |
| Closure Type | Zipper |
| Seams | Serged |
| Hood | Attached |
| Wash Instructions | Do Not Wash |
| Size | 3XL |
| Weight | 15.48 LB |
| EAN or UPC | 662909370600 |
