PIP
3706/XXXXL
PosiWear, UB, White Coverall, Hood, Elastic Wrist and Ankle SIZE 4XL-White
Item #116995491
- White
- 4X-Large
| Closure Type | Zipper |
| Hood | Attached |
| Clothing Type | Coveralls |
| Size | 4XL |
| Seams | Serged |
| Ankles | Elastic |
| Color | White |
| Fabric | PosiWear UB |
| Wash Instructions | Do Not Wash |
| Wrists | Elastic |
| Weight | 16.87 LB |
| EAN or UPC | 662909370617 |
