- PosiWear, UB, White Lab Coat Snap Front, No Pocket-3XL-White
| Closure Type | Snap |
| Wrists | Open |
| Fabric | PosiWear UB |
| Wash Instructions | Do Not Wash |
| Seams | Serged |
| Clothing Type | Lab Coats |
| Color | White |
| Size | 3XL |
| Weight | 10.58 LB |
| EAN or UPC | 662909371843 |
| Closure Type | Snap |
| Wrists | Open |
| Fabric | PosiWear UB |
| Wash Instructions | Do Not Wash |
| Seams | Serged |
| Clothing Type | Lab Coats |
| Color | White |
| Size | 3XL |
| Weight | 10.58 LB |
| EAN or UPC | 662909371843 |