PIP
396-602-B-BULK
EZ-Cool Evap. PVA Cooling Towel, 13in. x 31in., Blue, BULK PACKED SIZE OS-Blue
Item #115261105
| Color | Blue |
| Size | OS |
| Sustainability | Reusable/Launderable |
| Fabric | PVA |
| Weight | 3.58 LB |
| EAN or UPC | 616314265907 |
