PIP
396-700FR-OR
EZ-Cool Hard Hat Neck Shade, FR Treated, Refl Tape, Elastic, OR SIZE OS-Hi-Vis Orange
Item #113044768
| Closure Type | Elastic |
| Wash Instructions | Machine Wash |
| Wash Cycles | 25 |
| Color | Hi-Vis Orange |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Fabric | Mesh, Polyester |
| Sustainability | Reusable/Launderable |
| Size | OS |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Weight | 0.16 LB |
| EAN or UPC | 616314203107 |
