PIP
396-700FR-YEL
EZ-Cool Hard Hat Neck Shade, FR Treated, Refl Tape, Elastic, YEL SIZE OS-Hi-Vis Yellow
Item #113044769
| Wash Cycles | 25 |
| Wash Temperature | 104 ⁰F |
| Size | OS |
| Sustainability | Reusable/Launderable |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Closure Type | Elastic |
| Wash Instructions | Machine Wash |
| Fabric | Mesh, Polyester |
| Color | Hi-Vis Yellow |
| Weight | 0.16 LB |
| EAN or UPC | 616314203091 |
