PIP
396-801FR-YEL
EZ-COOL HARD HAT VISOR, FR TREATED ELASTIC BACK, REFL TAPE, HI VIS YLW SIZE OS-HI-VIS YELLOW EZ-COOL FR HARD HAT VISOR/NECK SHADE HI-VIZ YELLOW/ORANGE
Item #106329329
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Closure Type | Elastic |
| Fabric | Mesh, Polyester |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Wash Cycles | 25 |
| Size | OS |
| Color | Hi-Vis Yellow |
| Sustainability | Reusable/Launderable |
| Weight | 0.24 LB |
| EAN or UPC | 616314125201 |
