PIP
3PR0351N5
Lined PVC Bib Overalls .35MM, High-Vis Fluorescent Green SIZE 5XL-Hi-Vis Green
Item #117166369
- Hi-Vis Green
- 5X-Large
| Size | 5XL |
| Color | Hi-Vis Green |
| Thickness | 0.35 mm |
| Fabric | PVC |
| Wash Instructions | Do Not Wash |
| Closure Type | Snap |
| Weight | 1.77 LB |
| EAN or UPC | 72874057855 |
