PIP
3PR0351NG
Lined PVC Bib Overalls .35MM, High-Vis Fluorescent Green SIZE 3XL-Hi-Vis Green
Item #117166370
- Hi-Vis Green
- 3X-Large
| Fabric | PVC |
| Thickness | 0.35 mm |
| Closure Type | Snap |
| Color | Hi-Vis Green |
| Size | 3XL |
| Wash Instructions | Do Not Wash |
| Weight | 1.68 LB |
| EAN or UPC | 72874053932 |
