PIP
3PR0351NL
Lined PVC Bib Overalls .35MM, High-Vis Fluorescent Green SIZE L-Hi-Vis Green
Item #117166372
- Hi-Vis Green
- Large
| Color | Hi-Vis Green |
| Fabric | PVC |
| Thickness | 0.35 mm |
| Size | L |
| Closure Type | Snap |
| Wash Instructions | Do Not Wash |
| Weight | 1.41 LB |
| EAN or UPC | 72874053901 |
