PIP
3PR0351NM
Lined PVC Bib Overalls .35MM, High-Vis Fluorescent Green SIZE M-Hi-Vis Green
Item #117166373
- Hi-Vis Green
- Medium
| Thickness | 0.35 mm |
| Wash Instructions | Do Not Wash |
| Color | Hi-Vis Green |
| Closure Type | Snap |
| Fabric | PVC |
| Size | M |
| Weight | 1.36 LB |
| EAN or UPC | 72874053895 |
