- Yellow
- 4X-Large
| Size | 4XL |
| Hood | Attached |
| Fabric | PVC |
| Color | Yellow |
| Closure Type | Snap |
| Wash Instructions | Do Not Wash |
| Thickness | 0.5 mm |
| Weight | 4.27 LB |
| EAN or UPC | 72874058791 |
| Size | 4XL |
| Hood | Attached |
| Fabric | PVC |
| Color | Yellow |
| Closure Type | Snap |
| Wash Instructions | Do Not Wash |
| Thickness | 0.5 mm |
| Weight | 4.27 LB |
| EAN or UPC | 72874058791 |