- Yellow
- 3X-Large
| Fabric | PVC |
| Closure Type | Snap |
| Color | Yellow |
| Hood | Attached |
| Size | 3XL |
| Thickness | 0.5 mm |
| Wash Instructions | Do Not Wash |
| Weight | 4.1 LB |
| EAN or UPC | 72874006266 |
| Fabric | PVC |
| Closure Type | Snap |
| Color | Yellow |
| Hood | Attached |
| Size | 3XL |
| Thickness | 0.5 mm |
| Wash Instructions | Do Not Wash |
| Weight | 4.1 LB |
| EAN or UPC | 72874006266 |