PIP
533-100012
Double Leg Tool Lanyard, Locking Carabiner, Shock Cording, Max Limit 10 Pounds SIZE OS-Green
Item #117373583
| No. of Legs | 2 |
| Load Capacity [Max] | 10 lbs |
| Size | OS |
| Wash Instructions | Hand Wash |
| Color | Green |
| Locking Type | Screw-Gate Locking |
| Weight | 1.16 LB |
| EAN or UPC | 616314273209 |
