PIP
533-100352
Webbing Tool Connector, Includes 6 connectors, max load 3 pound, 4.5" ,533 T SIZE OS-Green
Item #117373585
| Size | OS |
| Load Capacity [Max] | 3 lbs |
| Color | Green |
| Weight | 1.83 LB |
| EAN or UPC | 616314273254 |
