- Hi-Vis Orange Color
- Medium Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
features
- Seamless construction offers increased comfort and breathability
- HPPE shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating Coverage | Palm & Fingers |
| Gauge | 10 |
| Coating Color | Black |
| Silicone Free | Yes |
| Cuff | Knit Wrist |
| Glove Size | Medium |
| Color | Hi-Vis Orange |
| Coating | Nitrile |
| CRH | 1:2 |
| Weight | 0.0 LB |
| EAN or UPC | 662909073310 |

