PIP
9100-2110D/S
8 Cal FR Dual Cert. 7oz. Coverall, Bug Repel, NFPA 70E & 2112, Tan SIZE S-Tan
Item #113044929
- Tan
- Small
| Standard | 29 CFR, NFPA 70e, NFPA 1975, NFPA 2112, UL Certified, ASTM F1506 |
| Clothing Type | Coveralls |
| HRC Cal | 8.5 |
| Size | S |
| Bleach | Do Not Bleach |
| Closure Type | Hook and Loop |
| Dry Instructions | Tumble Dry |
| Color | Tan |
| Wash Temperature | 140 ⁰F |
| Construction | Insect Repellant |
| HRC Method | ATPV |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| HRC Level | 2 |
| Fabric | Cotton, Nylon |
| Pockets | 2 |
| Weight | 2.81 LB |
| EAN or UPC | 616314151156 |
