PIP
9100-2120D/5X
8 Cal FR Dual Cert. 7oz. Coverall, Vented Back, NFPA 70E & 2112, Royal SIZE 5XL-Blue
Item #113044934
- Blue
- 5X-Large
| HRC Method | ATPV |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Pockets | 2 |
| Construction | Vented Back |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Color | Blue |
| Closure Type | Hook and Loop |
| Clothing Type | Coveralls |
| Standard | 29 CFR, NFPA 70e, NFPA 1975, NFPA 2112, UL Certified, ASTM F1506 |
| HRC Cal | 9.1999999999999993 |
| Fabric | Cotton, Nylon |
| Wash Temperature | 140 ⁰F |
| HRC Level | 2 |
| Size | 5XL |
| Weight | 2.81 LB |
| EAN or UPC | 616314151309 |
