PIP
9100-52422/M
40 Cal FR Overalls, Multi Layer, Cotton, NFPA 70E/ASTM F1506, Navy SIZE M-Navy
Item #106321117
- Navy
- Medium
| Dry Temperature | Low Heat |
| Color | Navy |
| HRC Level | 4 |
| Dry Instructions | Tumble Dry |
| HRC Cal | 40 |
| Size | M |
| Closure Type | Buckle |
| Bleach | Do Not Bleach |
| Fabric | Cotton, Nylon |
| Standard | 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Wash Instructions | Machine Wash |
| HRC Method | ATPV |
| Pockets | 2 |
| Wash Temperature | 140 ⁰F |
| Weight | 4.41 LB |
| EAN or UPC | 616314136283 |
