PIP
9100-52772/6XL
25 Cal FR Coverall, Multi Layer, Cotton, NFPA 70E/ASTM F1506, Navy SIZE 6XL-Navy
Item #106407574
- Navy
- 6X-Large
| Pockets | 3 |
| Closure Type | Hook and Loop |
| Wash Temperature | 140 ⁰F |
| Bleach | Do Not Bleach |
| HRC Cal | 25 |
| Wash Instructions | Machine Wash |
| Fabric | Cotton, Nylon |
| Clothing Type | Coveralls |
| Dry Instructions | Tumble Dry |
| Size | 6XL |
| Color | Navy |
| HRC Level | 3 |
| Standard | 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Dry Temperature | Low Heat |
| HRC Method | ATPV |
| Weight | 5.51 LB |
| EAN or UPC | 616314136689 |
